2 in. Inside Caulk Plastic Floor Drain

You last purchased this on
 
Sioux Chief

Halo™ 2 in. Inside Caulk Plastic Floor Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Halo™ 2 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S8222PNQ
  • Item #3631324
  • Manufacturer Part #822-2PNQ
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Installs easily in cored concrete floors or corrugated decks
  • Great for loft remodels, second floor utility rooms, or laundry rooms
  • Head adjusts up to 3/4" above flush to accommodate most flooring types
  • FinishLine™ models are adjustable after the pour
  • Requires Certification

Specifications

ASME:
ASME A112.6.3-2001
Adjustable:
No
CARB OTC LEED Compliant:
No
Collection:
Halo™
Color Finish Category:
Bronze Tones
Color Finish Name:
Nickel Bronze
Construction:
Non-Membrane
Diameter:
5-7/8 in
Drain Base Height:
4-3/8 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Bronze/Brass
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
Fits Pipe Size:
2 in
GSA Approved:
No
Grate Shape:
Square
Height:
4-3/8 in
IAPMO Listed -:
Yes
Length:
3 in
Material:
Plastic
NSF Certified:
No
Outlet Type:
Inside Caulk