Halo Lighting

8 ft. Single Circuit Track in Satin White

Part #HL652P

Color/Finish:
Satin White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Satin White

Color Finish Category: Whites

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Length: 8 ft

Material: Aluminum

Number Of Lights: 1

UL Listed: No