5-1/2 in. 1-Light Remodel Insulating Housing
Air-Tite™ 5-1/2 in. 1-Light Remodel Insulating Housing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thermally protected
- Die-formed housing and plaster frame
- Quick connect wiring connectors included in junction box
- NM cable pry-outs and conduit knockouts in junction box
- Remodel springs accommodate 1/2" and 5/8" ceiling material
Specifications
- Collection:
- Air-Tite™
- Depth:
- 7-1/2 in
- Diameter:
- 5-1/2 in
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 5 in