6-1/2 in. 1-Light Sloped Insulating Housing
Air-Tite™ 6-1/2 in. 1-Light Sloped Insulating Housing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pass-N-Thru™ tool-less shortening of bar hangers
- Slide-N-Side™ wire traps
- Got Nail!™ bar hangers
- Die-formed housing and plaster frame
- Thermally protected
- Quick connect wiring connectors included in junction box
Documents
Specifications
- Collection:
- Air-Tite™
- Depth:
- 7-1/2 in
- Diameter:
- 6-1/2 in
- Light Bulb Type:
- Incandescent
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 6 in