0 items

Halo Lighting Air-Tite™ 40 W 1-Light Albalite Lens with Reflect Wet Location

H170PS

Watts

40
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Air-Tite™
Color Finish
White
Color Finish Category
Whites
Diameter
8 in
Glass Type
Frosted
Height
4 in
Light Bulb Shape Code
A19
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday