5 in. 1-Light IC Remodel Can
Air-Tite™ 5 in. 1-Light IC Remodel Can
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Thermally protected
- Die-formed housing
- Quick connect wiring connectors included in junction box
- Spout swivels 160°
- Flow 1.5 GPM: 30% water savings
- NM cable pry-outs and conduit knockouts in junction box
- Remodel springs accommodate 1/2" and 5/8" ceiling material
Documents
Specifications
- Collection:
- Air-Tite™
- Diameter:
- 5 in
- Height:
- 7 in
- Light Bulb Type:
- Incandescent
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 5 in