6 in. 1-Light IC New Work Can
Air-Tite™ 6 in. 1-Light IC New Work Can
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bar hangers may be shortened for narrow joist spaces
- NM cable pry-outs and conduit knockouts in junction box
- All nail bar hangers
- Thermally protected
- Housing may be removed from plaster frame for junction box access
- Die-formed housing and plaster frame
Documents
Specifications
- Collection:
- Air-Tite™
- Diameter:
- 6 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 6 in