11W 1-Light LED Outdoor Wall Sconce with Integral Photo Control in White
All Pro™ 11W 1-Light LED Outdoor Wall Sconce with Integral Photo Control in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Light coverage more than 60W incandescent or 13W CFL luminaires
- Integral photo control provides nighttime ON/ daytime OFF
- Maintenance-free LEDs with lifespan of 25,000 hours
- Perfect security lighting for residential and light commercial
- Available in bronze (FE0650LPC) or white (FE0650LPCW)
- UV stable frosted polycarbonate lens
- Low profile plastic injection molded housing suitable for outdoor use
Specifications
- ADA Compliant:
- No
- AMP:
- 0.0917
- Application:
- Commercial, Residential
- Average Life:
- 2.8 yr
- Collection:
- All Pro™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 6-4/5 in
- Installation Type:
- Wall Mount
- Length:
- 5-2/5 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 738
- Lumens per Watt:
- 65
- NEMA:
- No
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 11 W
- Width:
- 4-1/2 in