Halo Water System

12.5 gpm NPT Housing Filter

Part #HHG75  |  Manufacturer Part #HG-75

Flow Rate:

12.5 gpm
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Depth: 6 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 12.5 gpm

Height: 15 in

NSF Certified: Yes

Width: 5 in