0 items

Halsey Taylor 14 gal. Floor Mounting Water Cooler in Platinum

HSCWT14AQPV

Color Finish

(Pricing is for Platinum)

$1514.27

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 120V
  • Exclusive Halsey Taylor Double Bubbler™
  • Factory installed coffee server (CB) available
  • Features an adjustable thermostat
  • Finish: Platinum Vinyl
  • Glass filler and foot pedal kits available
  • Height: 40"

SPECIFICATIONS

ADA Compliant
No
Color Finish
Platinum
Color Finish Category
Chromes
Depth
13-1/4 in
Flow Rate
13.5 gph
Height
40 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Plastic
Material Type
Vinyl
Refrigerant
R-134A
Self Contained Refrigerant
Yes
Volts
120V
Watts
6

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday