Halsey Taylor

1.5 gpm Water Filter Kit

Part #HHWF3000  |  Manufacturer Part #HWF3000

Flow Rate:

1.5 gpm
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • WaterSentry Plus Retrofit Filter Kit for unfiltered Halsey Taylor drinking solution products (Bottle Fillers).
  • Filter should be replaced every 3,000 gallons or 1 year after installation.
  • Equipped with Quick-Disconnect, 1/4 turn installation, as well as automatic inlet shut-off valve that closes when filter is removed.
  • Designed to reduce lead, particles and chlorine. Also reduces odors and discoloration from incoming water.
  • Spun Polypropylene prefilter mesh to prevent large, coarse sediment and particles from entering and clogging filter media.
  • Filter is certified to NSF 42 and 53 for lead, particulate class 1, chlorine, taste and odor reduction.

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Capacity: 3000 gal

Filtering Material: No

Fitting Size 1: 3/8 in

Fitting Size 2: 1/4 in

Fitting Sizes: 3/8 in x 1/4 in

Flow Rate: 1.5 gpm

Height: 12-1/2 in

Lead Law Compliant: Yes

Length: 5-1/4 in

Maximum Pressure: 105 psi

NSF Certified: Yes

NSF Specifications: [NSF 42, NSF 372, NSF 53]

Width: 5-1/4 in