Halsey Taylor 21 in. Wall Mount Bilevel Cooler

HHAC8BLNF

Color/Finish

Starting at $1,529.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.19.3
Built-In Water Filter
No
Color Finish
Platinum Vinyl
Color Finish Category
Silver Tones
Flow Rate
8 gph
GSA Approved
No
Height
38 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Refrigerant
R-134A
Self Contained Refrigerant
No
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday