0 items

Halsey Taylor Contour™ 27 in. 8 gph Wall Mount ADA Water Cooler

HHAC8FSBLWFQADA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anti-splash ridge reduces splatter
  • Automatic stream height regulator
  • Cabinet panels resist wear and corrosion
  • Exclusive 1 piece bubbler with non-removable anti-squirt feature and integral hood
  • Features an adjustable thermostat
  • Inlet strainer
  • Non-corrosive cooler top resists stains and corrosion
  • Self closing, light touch push bars on front and sides with raised letters for the visually impaired

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61, ANSI A117.1
Collection
Contour™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-5/8 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
105 psi
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes
Volts
120V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday