38 x 36-1/8 x 18-5/8 in. 8 gph Bi-Level Vandal Resistant Barrier Free Water Cooler in Stainless Steel
38 x 36-1/8 x 18-5/8 in. 8 gph Bi-Level Vandal Resistant Barrier Free Water Cooler in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
- Classic design stainless steel cooler provides an attractive and durable product.
- Rated for indoor or outdoor use.
- Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Includes protective screens.
- Tamper-resistant fasteners help protect against vandalism.
- Stainless steel construction withstands abusive environments and resists stains.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 4
- ANSI:
- ANSI 61, ANSI 117.1
- ASME:
- ASME A112.19.3
- Application:
- Commercial
- Built-In Water Filter:
- No
- CSA Certified:
- CSA B45.4, CSA C22.2 No. 120
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 18-5/8 in
- Energy Star Compliant:
- No
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Height:
- 38 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 36-1/8 in
- Material:
- Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Bowls:
- 2
- Origin:
- Domestic
- Pressure - Maximum:
- 105 psi
- Product Type:
- Cooler
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- Style:
- Traditional
- UL Listed:
- Yes
- Vandal Resistant:
- Yes
- Volts:
- 220/240V
- Watts:
- 370 W
- Width:
- 21 in