0 items

Halsey Taylor Hydroboost® 39-9/16 in. 8 gph Bottle Filling Station with Single Green ADA Cooler

HHTHBHACG8WF

Color Finish

Starting at $1689.86
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Delivers chilled drinking water
  • Easily cleaned in-line strainer screen traps particles of 140 microns or larger
  • Energy efficiency performance exceeds average market performance by over 50%
  • Green Counter™ displays count of plastic bottles saved from the landfills
  • Green, yellow and red LEDs visually indicate when filter maintenance is required
  • Includes the WaterSentry® Plus filter for chlorine-class 1, particulate-class 1, taste and odor, and lead reduction
  • Laminar flow provides a clean bottle fill with minimal splash and easy maintenance
  • Self-contained, wall-mounted, single water cooler and bottle filling station

SPECIFICATIONS

ADA Compliant
Yes
AMP
3.8
ANSI Specifications
ANSI 372, ANSI 42, ANSI 53, ANSI 61
ASME Specifications
ASME A112.19.3
Built-In Water Filter
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Collection
Hydroboost®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-5/8 in
Flow Rate
8 gph
GSA Approved
No
Height
39-9/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
18 in
Material
Stainless Steel
Maximum Pressure
105 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 42, NSF 53, NSF 61
Refrigerant
R-134A
Self Contained Refrigerant
Yes
UL Listed
Yes
Volts
115V
Watts
260
Width
18-1/2 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday