Halsey Taylor 40 in. 7.6 gph Floor Mount Water Cooler in Platinum Vinyl

HSCWT8AQPV

Color Finish

(Pricing is for Platinum Vinyl)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 120V
  • Exclusive Halsey Taylor Double Bubbler™
  • Factory installed coffee server (CB) available
  • Features an adjustable thermostat
  • Finish: Platinum Vinyl
  • Glass filler and foot pedal kits available
  • Height: 40"

SPECIFICATIONS

ADA Compliant
No
Built-In Water Filter
No
Color Finish
Platinum Vinyl
Color Finish Category
Greys
Depth
14-1/4 in
Flow Rate
7.6 gph
GSA Approved
No
Height
40 in
IAPMO Listed
No
Installation Type
Freestanding
Lead Law Compliant
Yes
Material
Steel
Maximum Pressure
105 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 53, NSF 61
Refrigerant
R-134A
Self Contained Refrigerant
Yes
Width
18-1/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday