0 items

Halsey Taylor 8 gal. Wall - Mount Water Cooler Platinum Vinyl

HWM8AQPV

Color Finish

(Pricing is for Platinum Vinyl)

$1311.75

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Anti-splash ridge reduces splatter
  • Automatic stream height regulator
  • Exclusive 1 piece bubbler with non-removable anti-squirt feature and integral hood
  • Features an adjustable thermostat
  • Inlet strainer
  • Non-corrosive cooler top resists stains and corrosion
  • Non-pressurized evaporator/storage tank for long life
  • Resistant to wear, moisture, perspiraton, heat and sunlight
  • Self-closing, vandal-resistant pushbutton actuation mechanism

SPECIFICATIONS

ADA Compliant
No
Color Finish
Platinum Vinyl
Color Finish Category
Greys
Depth
14-1/4 in
Flow Rate
7.6 gph
Height
28 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Platinum Vinyl
Refrigerant
R-134A
Self Contained Refrigerant
Yes
Volts
120V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday