Halsey Taylor
8 gph Chiller in Galvanized Steel
Part #HSJ8GRN | Item #7193232 | Manufacturer Part #SJ8GRN
Product Details
Specifications
ADA Compliant: No
AMP: 4.5
ANSI Specifications: [ANSI 61, ANSI 372]
Application: Commercial
Built-In Water Filter: No
CSA Certified: CSA C22.2 No. 120
Color Finish: Galvanized Steel
Color Finish Category: Greys
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Flow Rate: 8 gph
GSA Approved: No
Height: 17-1/8 in
IAPMO Listed: No
Indoor Outdoor: Indoor
Lead Law Compliant: Yes
Length: 13-1/4 in
Material: Stainless Steel
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Number Of Bowls: 3
Origin: Domestic
Side Spray: No
UL Listed: UL 399
Volts: 115V
Watts: 260
Width: 10-1/4 in