8 gph Wall Mount Cooler

You last purchased this on
 
Halsey Taylor

Double Bubbler™ 8 gph Wall Mount Cooler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Halsey Taylor

Double Bubbler™ 8 gph Wall Mount Cooler

  • Fast #
  • Part #HHAC8PVNF
  • Item #7346214
  • Manufacturer Part #HAC8PV-NF
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Mechanical bubbler push bars continue to provide water when electrical service is interrupted.
  • Classic design fits well in all building designs.
  • Provides refreshing, chilled water.
  • Rated for indoor use.
  • Platinum Vinyl finish is durable and attractive.
  • Double bubbler projects two separate streams that converge to form a fuller, more satisfying drink.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
AMP:
4.5
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.19.3
Application:
Schools, Universities, Hospitality, Gym, Office Buildings, Healthcare Settings, Government, Municipal, Public Facilities
Built-In Water Filter:
No
CSA Certified:
CSA B45.4, CSA C22.2 No. 120
Collection:
Double Bubbler™
Color Finish Category:
Greys
Color Finish Name:
Platinum Vinyl
Flow Rate:
8 gph
GSA Approved:
No
Height:
26-3/10 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
20-2/5 in
Material:
Stainless Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Bowls:
1
Origin:
Domestic
Product Type:
Cooler
Refrigerant:
R-134A
Self Contained Refrigerant:
Yes
Side Spray:
No
Sink Installation Type:
Undermount
Style:
Traditional
UL Listed:
UL 399
Volts:
115V
Watts:
370 W
Width:
20-1/5 in