8 gph. Wallmount Water Cooler

You last purchased this on
 
Halsey Taylor

8 gph. Wallmount Water Cooler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Halsey Taylor

8 gph. Wallmount Water Cooler

  • Fast #
  • Part #HHAC8FSQADAPV
  • Item #3641905
  • Manufacturer Part #8240081641
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Non-corrosive cooler top with anti-splash ridge
  • Exclusive one-piece bubbler with anti-squirt feature
  • Cabinet panels resist wear and corrosion
  • Fine mesh strainer on water inlet line
  • Features an adjustable thermostat
  • Automatic stream height regulator
  • Self-closing light-touch push bars on front and sides with raised letters for the visually impaired
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Built-In Water Filter:
No
Color Finish Category:
Chromes
Color Finish Name:
Platinum
Depth:
8-5/8 in
Flow Rate:
8 gph
Height:
20-3/8 in
Installation Type:
Freestanding
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Vinyl
Refrigerant:
R-134A
Self Contained Refrigerant:
Yes
Type:
HHAC8FSQADAPV