8.5 gal. Wall- Mount Water Cooler Platinum Vinyl
Double Bubbler™ 8.5 gal. Wall- Mount Water Cooler Platinum Vinyl
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
- Exclusive Double Bubbler provides a satisfying and more fulfilling drink of water.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Traditional wall mount design allows for easy floor maintenance.
- Rated for indoor use.
- Versatile refrigeration system appropriate for many applications.
- Platinum Vinyl finish is durable and attractive.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 5
- ASME:
- ASME A112.19.3
- Application:
- General Use
- CSA Certified:
- CSA B45.4, CSA C22.2 No. 120
- Collection:
- Double Bubbler™
- Color Finish Category:
- Greys
- Color Finish Name:
- Platinum Vinyl
- Flow Rate:
- 8 gph
- Height:
- 23 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18-1/4 in
- Material:
- Plastic
- Material Type:
- Vinyl
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Origin:
- Domestic
- Product Type:
- Cooler
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- Style:
- Traditional
- Type:
- HSW8AQPV
- UL Listed:
- UL 399
- Volts:
- 115V
- Watts:
- 370 W
- Width:
- 14-1/4 in