Cane Apron in Grey

Part #HHTOVLAPR  |  Item #2964030  |  Manufacturer Part #HTOVLAPR

$ 196.30 EACH

Color/Finish:
Grey

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Application: General Use

Brand Model Compatibility: OVL-II™ Drinking Fountains

Color Finish: Grey

Color Finish Category: Greys

GSA Approved: No

IAPMO Listed: No

Material: Plastic

Material Type: ABS

NSF Certified: No

Number Of Bowls: 1

Origin: Domestic

Product Type: Apron

Side Spray: No

Sink Installation Type: Drop-in

Style: Traditional