27 in. 8 gph Wall Mount ADA Water Cooler in Stainless Steel

You last purchased this on
 
Halsey Taylor

Double Bubbler™ 27 in. 8 gph Wall Mount ADA Water Cooler in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Halsey Taylor

Double Bubbler™ 27 in. 8 gph Wall Mount ADA Water Cooler in Stainless Steel

  • Fast #
  • Part #HHAC8FSBLWFQADAPV
  • Item #3785738
  • Manufacturer Part #8740082841
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Height: 27"
  • 120V
  • Finish: stainless steel
  • Exclusive Halsey Taylor Double Bubbler™
  • Easy-to-operate front and side pushbars with raised letters for the visually impaired
  • Fine mesh strainer on water inlet line
  • Large backplate opening for easier rough-ins
  • 8 gph
  • Features an adjustable thermostat
  • Requires Certification
  • Lead Law Compliant


Specifications

Built-In Water Filter:
No
Collection:
Double Bubbler™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
18-5/8 in
Flow Rate:
8 gph
GSA Approved:
No
Height:
27 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF Certified:
No
Refrigerant:
R-134A
Self Contained Refrigerant:
No
Type:
HHAC8FSBLWFQADAPV