33 in. 8 gph Filtered Wall Mount Single Green ADA Cooler in Stainless Steel
Double Bubbler™ 33 in. 8 gph Filtered Wall Mount Single Green ADA Cooler in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Equipped with lead reduction filter system
- Automatic stream height regulator
- Self-contained refrigerated water cooler
- Energy efficiency performance exceeds average market performance by over 50%
- Self-closing, light-touch push bars on front and sides actuation with raised letters
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 4.5
- ANSI:
- ANSI A117.1, ANSI 61, ANSI 372, ANSI 53
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- Yes
- CSA Certified:
- CSA B45.4, CSA C22.2 No. 120
- Collection:
- Double Bubbler™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Filtering Material:
- Yes
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Height:
- 20-5/8 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- Material:
- Stainless Steel
- NSF:
- NSF 42, NSF 53, NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 105 psi
- Product Type:
- Cooler
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- Side Spray:
- No
- Type:
- HHACG8SSWF
- UL Listed:
- UL 399
- Volts:
- 115V
- Width:
- 18-5/8 in