Halsey Taylor Double Bubbler™ 37 in. 5 gph Floor Mount Water Cooler in Platinum Vinyl

HS5005EQPV

Manufacturer Part #: 8205050041

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Finish: Platinum Vinyl
  • 120V
  • Available without refrigeration (S L/R)
  • Exclusive Halsey Taylor Double Bubbler™
  • Features an adjustable thermostat
  • Rated for indoor use.

SPECIFICATIONS

ADA Compliant
No
AMP
3.5
ANSI Specifications
ANSI 61
Built-In Water Filter
No
Collection
Double Bubbler™
Color Finish
Platinum Vinyl
Color Finish Category
Greys
Depth
12-1/4 in
Flow Rate
5 gph
GSA Approved
No
Height
37 in
IAPMO Listed
No
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
12 in
Material
Stainless Steel
Maximum Pressure
105 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Refrigerant
R-134A
Self Contained Refrigerant
Yes
Volts
115V
Watts
230
Width
12-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday