8 gph Filtered Wall Mount Bi-Level Water Cooler in Platinum Vinyl

You last purchased this on
 
Halsey Taylor

Double Bubbler™ 8 gph Filtered Wall Mount Bi-Level Water Cooler in Platinum Vinyl

This product requires certification to purchase.
Brand image
You last purchased this on
 
Halsey Taylor

Double Bubbler™ 8 gph Filtered Wall Mount Bi-Level Water Cooler in Platinum Vinyl

  • Fast #
  • Part #HHTVZ8BLPVWF
  • Item #5163770
  • Manufacturer Part #HTVZ8BLPV-WF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Exclusive Double Bubbler provides a satisfying and more fulfilling drink of water.
  • Barrier-free, ADA design meets adult ADA standards when properly installed.
  • Traditional wall mount design allows for easy floor maintenance.
  • Filter is certified to NSF 42 and 53 for lead, particulate, chlorine, taste and odor reduction. 1,500 gal. capacity.
  • Platinum Vinyl finish is durable and attractive.
  • Electronic bubbler push bars for easy activation.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
AMP:
5
ASME:
ASME A112.19.3
Application:
Multi-Family
Built-In Water Filter:
Yes
CSA Certified:
CSA B45.4, CSA C22.2 No. 120
Collection:
Double Bubbler™
Color Finish Category:
Greys
Color Finish Name:
Platinum Vinyl
Filtering Material:
Yes
Flow Rate:
8 gph
Height:
25-5/16 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
36-3/4 in
Material:
Metal, Plastic
NSF:
NSF 42, NSF 53, NSF 61, NSF 372
NSF Certified:
Yes
Number of Bowls:
1
Origin:
Domestic
Product Type:
Cooler
Self Contained Refrigerant:
Yes
Side Spray:
No
Sink Installation Type:
Drop-in
Type:
HHTVZ8BLPVWF
UL Listed:
UL 399
Volts:
115V
Watts:
370 W
Width:
19 in