0 items

Halsey Taylor Hydroboost® 45-5/8 in. 8 gph Wall Mount Bi-Level ADA Cooler in Platinum Vinyl

HHTHBHAC8BLRPVNF

Color Finish

(Pricing is for Platinum Vinyl)

$2035.44

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Cooler shall have stainless steel basin with anti-splash ridge and removable drain strainer
  • Delivers chilled drinking water
  • Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway
  • Green Counter™ - Visually displays count of plastic bottles saved from the landfills
  • Include anti-microbial protected plastic components
  • Shall provide 1-1.5 GPM with laminar flow for minimal splash

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
Built-In Water Filter
No
CARB OTC LEED Compliant
No
Collection
Hydroboost®
Color Finish
Platinum Vinyl
Color Finish Category
Greys
Depth
18-5/8 in
Flow Rate
8 gph
GSA Approved
No
Height
45-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
105 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Self Contained Refrigerant
No
UL Listed
Yes
Volts
115V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday