25-7/16 in. 8 gph Bottle Filling Station Surface Mount in Stainless Steel
Hydroboost® 25-7/16 in. 8 gph Bottle Filling Station Surface Mount in Stainless Steel
Frequently Purchased Together
Product Details
- Fill rate is 1.5 GPM.
- Visual filter monitor with LED filter status indicator for when filter change is necessary.
- Touchless, sensor-activated design for use in limited wall depth applications.
- Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
- Able to pair with a remote chiller.
- Laminar flow provides clean fill with minimal splash.
- Green Counter™ informs user of number of 20 oz. plastic water bottles saved from waste.
- The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
- Rated for indoor use.
- Real drain system eliminates standing water.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1
- ANSI:
- ANSI 61, ANSI 42, ANSI 53
- ASME:
- ASME A112.19.3
- Application:
- General Use
- Built-In Water Filter:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 120
- Collection:
- Hydroboost®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Filtering Material:
- Yes
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Height:
- 25-7/16 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 17-15/16 in
- Material:
- Stainless Steel
- NSF:
- NSF 42, NSF 53, NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Origin:
- Domestic
- Pressure - Maximum:
- 105 psi
- Self Contained Refrigerant:
- No
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- Style:
- Traditional
- Type:
- HHTHBSMWF
- UL Listed:
- UL 399
- Volts:
- 115V
- Watts:
- 15 W
- Width:
- 8-3/16 in