39-9/16 in. 8 gph Bottle Filling Station with Single Green ADA Cooler in Stainless Steel

You last purchased this on
 
Halsey Taylor

HydroBoost® 39-9/16 in. 8 gph Bottle Filling Station with Single Green ADA Cooler in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Halsey Taylor

HydroBoost® 39-9/16 in. 8 gph Bottle Filling Station with Single Green ADA Cooler in Stainless Steel

  • Fast #
  • Part #HHTHBHACG8SSWF
  • Item #4605653
  • Manufacturer Part #HTHB-HACG8SS-WF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash. Real drain system eliminates standing water.
  • Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-bar activation (bubbler).
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Counter™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • High-performance compressor & insulation greatly reduce energy consumption. GreenSpec listed & badged to demonstrate a commitment to sustainability.
  • Rated for indoor use.
  • Exclusive Double Bubbler™ which projects two separate streams that converge to form a fuller, more satisfying drink.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
AMP:
3.8
ANSI:
ANSI 61, ANSI 372, ANSI 42, ANSI 53
ASME:
ASME A112.19.3
Application:
Schools, Universities, Hospitality, Gym, Office Buildings, Healthcare Settings, Government, Municipal, Public Facilities
Built-In Water Filter:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4, CSA C22.2 No. 120
Collection:
HydroBoost®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
18-5/8 in
Filtering Material:
Yes
Flow Rate:
8 gph
GSA Approved:
No
Height:
39-9/16 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
18 in
Material:
Stainless Steel
NSF:
NSF 42, NSF 53, NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
105 psi
Refrigerant:
R-134A
Self Contained Refrigerant:
Yes
Side Spray:
No
UL Listed:
UL 399
Volts:
115V
Watts:
260 W
Width:
18-1/2 in