Halsey Taylor

Hydroboost® 51-1/8 in. 8 gph Single Cooler with Bottle Filler in Stainless Steel

Part #HCLRHTHBHVR8NF  |  Manufacturer Part #CLR-HTHBHVR8-NF

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Water cooler portion only for a bottle filler-water cooler combo

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 15

ANSI Specifications: [ANSI 61, ANSI 372]

Built-In Water Filter: No

CARB OTC LEED Compliant: No

CSA Certified: CSA C22.2 No. 120

Collection: Hydroboost®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Flow Rate: 8 gph

GSA Approved: No

Height: 51-1/8 in

IAPMO Listed: No

Indoor Outdoor: Indoor/Outdoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 16-5/16 in

Material: Stainless Steel

Maximum Pressure: 105 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Refrigerant: R-134A

Self Contained Refrigerant: Yes

UL Listed: Yes

Volts: 120V

Width: 18-5/8 in