8 gph Water Cooler with In-Wall Recessed Bottle Filling Station

You last purchased this on
 
Halsey Taylor

HydroBoost™ 8 gph Water Cooler with In-Wall Recessed Bottle Filling Station

This product requires certification to purchase.
Brand image
You last purchased this on
 
Halsey Taylor

HydroBoost™ 8 gph Water Cooler with In-Wall Recessed Bottle Filling Station

  • Fast #
  • Part #HHTHBWFOVLERGRN
  • Item #4394224
  • Manufacturer Part #HTHBWF-OVLERGRN
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Touchless, sensor activation designed for easy use (bottle filler); easy-to-operate push-button activation (bubbler).
  • HydroBoost® station designed to be paired with OVL-II™ high-efficiency refrigerated fountain.
  • Green Counter™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • High-performance compressor & insulation greatly reduce energy consumption. GreenSpec listed & badged to demonstrate a commitment to sustainability.
  • Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash. Real drain system eliminates standing water.
  • Rated for indoor use.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
AMP:
1
ANSI:
ANSI 42, ANSI 53, ANSI 61-G
ASME:
ASME A112.19.3
Application:
Schools, Universities, Hospitality, Gym, Office Buildings, Architectural, Healthcare Settings, Government, Municipal, Public Facilities
Built-In Water Filter:
Yes
CSA Certified:
CSA B45.4, CSA C22.2 No. 120
Collection:
HydroBoost™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Filtering Material:
Yes
Flow Rate:
8 gph
Height:
40-13/16 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
39-1/2 in
Material:
Stainless Steel
NSF:
NSF 42, NSF 53, NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
105 psi
Side Spray:
No
UL Listed:
UL 399
Volts:
115V
Watts:
260 W
Width:
19 in