Wall Mount Bi Level ADA Water Cooler *HYDROB Stainless Steel
Hydroboost® Wall Mount Bi Level ADA Water Cooler *HYDROB Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- Built-In Water Filter:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Hydroboost®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 105 psi
- Self Contained Refrigerant:
- No
- Volts:
- 220V