Halsey Taylor HydroBoost™ Non-Refrigerated Non-Filtered Bottle Filling Station Kit

HHTHBHAC

Flow Rate

1.1 gpm
Starting at $720.91
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Antimicrobial protected plastic components
  • Bottle filling station designed to retro-fit existing HAC pushbar activated models
  • Green Counter™

SPECIFICATIONS

ADA Compliant
Yes
AMP
1
ANSI Specifications
ANSI 372, ANSI 61
Built-In Water Filter
No
CARB OTC LEED Compliant
No
CSA Certified
CSA C22.2
Collection
HydroBoost™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-1/2 in
Flow Rate
1.1 gpm
GSA Approved
No
Height
52-1/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
17-7/8 in
Maximum Pressure
105 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Self Contained Refrigerant
No
UL Listed
Yes
Volts
115V
Watts
120
Width
18-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday