Refrigerated Sports Bottle Filler in Grey
HydroBoost™ Refrigerated Sports Bottle Filler in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Laminar flow provides a clean fill with minimal splash and easy maintenance
- Touchless operation
- In-wall, recessed design for stand-alone applications
- Mounting frame is manufactured of corrosion resistant, galvanized steel
- Includes the WaterSentry® Plus filter for chlorine, particulate-class 1, taste and odor, and lead reduction
- Includes the WaterSentry® Plus filter
- Visually displays count of 16 ounce plastic bottles saved from landfills
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 42, ANSI 53, ANSI 61
- Collection:
- HydroBoost™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 12 in
- Flow Rate:
- 8 gph
- Height:
- 40-13/16 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- NSF:
- NSF 42, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 105 psi
- Refrigerant:
- R-134A
- Type:
- H8657080783
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 3 kW
- Width:
- 19-3/4 in