Wall Mount Bi-Level Reversible Cooler in Stainless Steel
HydroBoost™ Wall Mount Bi-Level Reversible Cooler in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shall provide 1-1.5 GPM with laminar flow for minimal splash
- Delivers chilled drinking water
- Green Counter™ - Visually displays count of plastic bottles saved from the landfills
- Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway
- Cooler shall have stainless steel basin with anti-splash ridge and removable drain strainer
- Include anti-microbial protected plastic components
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 3.8
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- Yes
- Collection:
- HydroBoost™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 8 gph
- Height:
- 45-5/8 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 105 psi
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 260 W
- Width:
- 18-5/8 in