Wall Mount Metal and Plastic Indoor Bottle Filling Station
HydroBoost® Wall Mount Metal and Plastic Indoor Bottle Filling Station
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Touchless, sensor activation designed for easy use (bottle filler); easy-to-operate push-button activation (bubbler).
- Fill rate is 1.5 GPM.
- Fully integrated bottle filling station paired with OVL-II™ architectural fountain.
- Rated for indoor use.
- Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
- Real drain system eliminates standing water.
- Laminar flow provides clean fill with minimal splash.
- Green Counter™ informs user of number of 20 oz. plastic water bottles saved from waste.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.19.3
- Application:
- Schools, Universities, Hospitality, Gym, Office Buildings, Architectural, Healthcare Settings, Government, Municipal, Public Facilities
- Built-In Water Filter:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4, CSA C22.2 No. 120
- Collection:
- HydroBoost®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 1.50 gpm
- GSA Approved:
- No
- Height:
- 34-5/8 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 38-1/2 in
- Material:
- Metal, Plastic
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Self Contained Refrigerant:
- No
- Side Spray:
- No
- UL Listed:
- UL 399
- Volts:
- 115V
- Watts:
- 15 W
- Width:
- 19 in