Halsey Taylor HydroBoost® Wall Mount Stainless Steel Indoor Bottle Filling Station

HHTHBWFOVLSEBPI

Manufacturer Part #: HTHBWF-OVLSEBP-I

Installation Type

Wall Mount

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Fully integrated bottle filling station paired with OVL-II™ architectural fountain.
  • Touchless, sensor activation designed for easy use (bottle filler); easy-to-operate push-button activation (bubbler).
  • Fill rate is 1.5 GPM.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Counter™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Rated for indoor use.

SPECIFICATIONS

ADA Compliant
Yes
AMP
1
ANSI Specifications
ANSI 372, ANSI 42, ANSI 53, ANSI 61
Built-In Water Filter
Yes
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Collection
HydroBoost®
GSA Approved
No
Height
34-5/8 in
IAPMO Listed
No
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Lead Law Compliant
Yes
Maximum Pressure
105 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 42, NSF 53, NSF 61
Self Contained Refrigerant
No
UL Listed
Yes
Volts
115V
Watts
15
Width
21-5/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday