Halsey Taylor OVL-II™ 18 in. ADA Wall Mount Bi-Level Reversible Water Fountain in Stainless Steel

HOVLIIESRQ

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Contour-formed basins with softly rounded corners and edges reduces splatter, insures proper drainage and prevents standing waste water
  • Designed to be easily accessible to both physically challenged and able-bodied individuals
  • Ideally suited for installation in public areas
  • Oval fountain shape requires less neck extension and bending for the wheel chair user

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI A117.1
Collection
OVL-II™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Maximum Pressure
105 psi
NSF Specifications
NSF 61
UL Listed
Yes
Watts
5

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday