Halsey Taylor

OVL-II™ ADA Wall Mount Bi-Level Reversible Water Fountain in Stainless Steel

Part #HOVLIIESBP  |  Manufacturer Part #7434004983

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Attractive stainless steel design enhances any architectural design, whether classic landmark or cutting edge.
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • Exclusive Double Bubbler provides a satisfying and more fulfilling drink of water.
  • Stainless steel finish is corrosion resistant and attractive.
  • One-piece back panel eliminates unsightly seams.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61, ANSI A117.1

Collection: OVL-II™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Height: 20-7/50 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 38-1/4 in

Maximum Pressure: 105 psi

NSF Specifications: NSF 61

Width: 18-5/8 in