Standard Free Standing Water Cooler in Stainless Steel
Legacy Standard Free Standing Water Cooler in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Exclusive Double Bubbler provides a satisfying and more fulfilling drink of water.
- Traditional floor mount design allows for free-standing or wall backed installations.
- Larger refrigeration system for hotter environments or heavily usage.
- Rated for indoor use.
- Foot pedal activation for hands-free use.
- Stainless steel finish is corrosion resistant and attractive.
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- No
- CSA Certified:
- CSA B45.4, CSA C22.2 No. 120
- Collection:
- Legacy
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 14 gph
- Height:
- 40 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Apron Front, Floor Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 16 in
- Material:
- Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Bowls:
- 2
- Origin:
- Domestic
- Pressure - Maximum:
- 105 psi
- Product Type:
- Cooler
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- Side Spray:
- No
- Sink Installation Type:
- Sink Kits, Undermount
- Style:
- Traditional
- Type:
- HHOF14AQSS
- UL Listed:
- UL 399
- Vandal Resistant:
- Yes
- Volts:
- 115V
- Watts:
- 690 W
- Width:
- 13-1/4 in