Halsey Taylor Versatile Cooler in Platinum Vinyl

HHTVZ8BLPVNF

Color Finish

(Pricing is for Platinum Vinyl)

$1500.34

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Built-In Water Filter
No
Color Finish
Platinum Vinyl
Color Finish Category
Greys
Flow Rate
8 gph
GSA Approved
No
Height
25-5/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Self Contained Refrigerant
No
Width
36-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday