Halsey Taylor Wall Mount ADA Water Cooler in Platinum

HHAC8FSBLRQADASS

Manufacturer Part #: 8740085R83

Color/Finish

(Pricing is for Platinum)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI A117.1
Color Finish
Platinum
Color Finish Category
Chromes
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Plastic
Material Type
Vinyl
Maximum Pressure
105 psi
NSF Specifications
NSF 61

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday