WALL MOUNT FTN ADA FR TER

Part #H4405FRKTER  |  Item #7194278  |  Manufacturer Part #4405FRKTER

$ 2,651.60 EACH

Type:

H4405FRKTER
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Corrosion-resistant base material provides the ultimate protection from the elements.
  • Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
  • Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Fully sealed, freeze-resistant system minimizes ground water contamination and prevents drain water from mixing with fresh water.
  • Available in 12 stunning finishes.
  • Ideal for outdoor use.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3

CSA Certified: CSA B45.4

Color Finish: Terracotta

Color Finish Category: Browns

Height: 8 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 10 in

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic

Side Spray: No

Type: H4405FRKTER

Vandal Resistant: Yes

Width: 19-1/8 in