Halsey Taylor Wall Mount Hydro Boost Bilevel Cooler in Stainless Steel

HHTHBHACG8BLSSNF

Color/Finish

(Pricing is for Stainless Steel)

$2,394.04

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
AMP
5.5
ANSI Specifications
ANSI 372, ANSI 61
Built-In Water Filter
No
CARB OTC LEED Compliant
No
CSA Certified
CSA C22.2
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Flow Rate
8 gph
GSA Approved
No
Height
46-1/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
36 in
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Self Contained Refrigerant
No
UL Listed
UL 399
Volts
115V
Watts
260
Width
18-5/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday