Wall Mount Non-Filtered Non-Refrigerated Bilevel Water Cooler in Stainless Steel

You last purchased this on
 
Halsey Taylor

Double Bubbler™ Wall Mount Non-Filtered Non-Refrigerated Bilevel Water Cooler in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Halsey Taylor

Double Bubbler™ Wall Mount Non-Filtered Non-Refrigerated Bilevel Water Cooler in Stainless Steel

  • Fast #
  • Part #HHACDBLSSNF
  • Item #7346226
  • Manufacturer Part #HACDBLSS-NF
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.19.3
Application:
Schools, Universities, Hospitality, Gym, Office Buildings, Healthcare Settings, Government, Municipal, Public Facilities
Built-In Water Filter:
No
CSA Certified:
CSA B45.4
Collection:
Double Bubbler™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
Height:
38 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
21 in
Material:
Stainless Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Bowls:
2
Origin:
Domestic
Product Type:
Cooler
Refrigerant:
R-134A
Self Contained Refrigerant:
No
Side Spray:
No
Sink Installation Type:
Drop-in
Style:
Traditional
Width:
21 in