0 items

Ham-Let Valves & Fittings 1/2 in. 2000 psi 2-Piece 316 Stainless Steel Tube Ball Valve

H700SSL12TLD

Valve Size

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

End Connection 1
Let-Lok® Tube
End Connection 2
Let-Lok® Tube
End Connections
Let-Lok® Tube
Material
Stainless Steel
Material Type
316
Maximum Pressure
2000 psi
Pressure Class
2000#
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Size
1/2 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday