1/2 in. Compression 316L Stainless Steel Ferrule (Set of 10)
1/2 in. Compression 316L Stainless Steel Ferrule (Set of 10)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- 316L