Ham-Let Valves & Fittings 1/2 in. OD x Male Threaded Stainless Steel 90 Degree Elbow

H769HLSSD

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • ONE-LOK is designed to provide leak-proof, secure connections that can withstand high pressure, vibration and vacuum applications
  • Single ferrule is capable of bowing during makeup

SPECIFICATIONS

Clean Bagged
No
End Connection 1
OD
End Connection 2
Male
End Connections
OD x Male
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday