Ham-Let Valves & Fittings

1/2 x 1/4 in. ONE-LOK Stainless Steel Male Connector

Part #H768HLSSDB  |  Manufacturer Part #3000454

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • ONE-LOK is designed to provide leak-proof, secure connections that can withstand high pressure, vibration and vacuum applications
  • Single ferrule is capable of bowing during makeup

Documents

Specifications

Clean Bagged: No

End Connection 1: One-Lok® Tube

End Connection 2: One-Lok® Tube

End Connections: One-Lok® Tube

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in x 1/4 in

Fitting Type: Reducing

Height: 1/4 in

Material: Stainless Steel

Material Type: 316L