47/100 in. OD Tube Brass Union Tee
47/100 in. OD Tube Brass Union Tee
Package Quantity Info:
EA: 1 IP: 1 CA: 5-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 47/100 in
- Fitting Size 2:
- 47/100 in
- Fitting Size 3:
- 47/100 in
- Fitting Sizes:
- 47/100 in
- Fitting Type:
- Straight, Union, Tee
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass